References
Aventics:2122206140
Rubix:274A0721
Manufacturer :2122206140
EAN:3661475928946

Product details : AVENTICS 2122206140
Series QR1-S Standard
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
| Material | polybutyleneterephthalate (pbt) - housing; acrylonitrile butadiene rubber (nbr) - seal |
| Connecting diameter | 0.236 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/4 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ Each
£ 10.68 incl. VAT
- Usually arrives within 14 working days
