MECALINE 858806 MALE BANJO FITTING MM 8 - R3/8
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
See technical informationReferences
Mecaline:858806
Rubix:216A1746
EAN:3660338138768

Product details : MECALINE 858806 MALE BANJO FITTING MM 8 - R3/8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Material | polymer body |
| Connecting diameter | r3/8 '' |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Usually arrives within 14 working days
