References
Festo:QSP10-6
Rubix:132A1483
Manufacturer :172973
EAN:4052568037369

Documents
Product details : FESTO 172973 CARTRIDGE QSP10-6
Cartridge QSP10-6 With push-in connector, straight Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 3,14 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 10 |
| Profile | straight form |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.70 excl. VAT
/ 10 pieces
£ 42.84 incl. VAT
- Delivery usually within ( 6 ) days