FESTO 153420 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-1/8-6
Rubix:116A5720
Manufacturer :153420
EAN:4052568034535

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153420 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-6
Push-in fitting, self-sealing QSK-1/8-6 male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x20x17 mm |
|---|---|
| Logistic Weight | 10,15 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
- Delivery usually within ( 2 ) days