• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391626

AVENTICS 1823391626

Series QR2-S, standard

See technical information

References

Aventics:1823391626
Rubix:273A0203
brand logo
brand logo

Product details : AVENTICS 1823391626


Plug connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 186179 PUSH-IN Y-FITTING QSY-G1/8-4LEGRIS LF3000 FITTING 3142 06 00LEGRIS LF3000 FITTING 3146-06-00FESTO 153156 PUSH-IN Y-CONNECTOR QSY-12-10LEGRIS LF 3000 FITTING 3107 06 08FESTO 186117 PUSH-IN L-FITTING QSL-G1/8-6NORGREN 292170305 3 X M5 HOSE ADPSMC KQB2H08-10 ONE-TOUCH FITTINGSMC KQ2U01-99A ONE-TOUCH FITTINGSMC KQN06-08 STEM NIPPLE 6MM-8MMSMC KGL12-04SFESTO 153145 PUSH-IN Y-FITTING QSY-3/8-10FESTO 12255 BARBED FITTING CN-M5-PK-3LEGRIS 3120-12-00-85 STEM CONNECTOR 12MMSMC KQB2S10-G02 ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap