NORGREN C02470605 PFITC 6MM-M5 90 SWIV ELBOW

Elbow

See technical information

References

IMI Norgren:C02470605
Rubix:80089349
Manufacturer :C02470605
brand logo

Technical specifications

Materialplastic (pbt)

Product details : NORGREN C02470605 PFITC 6MM-M5 90 SWIV ELBOW


Rotating Male Elbow Fitting 6 - M5 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø6mm x M5 C02470605

Technical specifications


Attributes
Materialplastic (pbt)
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
  • Usually arrives within 14 working days