Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101470818 PFIT 8MM-R1/8 90D SWI ELB ADPT
NORGREN 101470818 PFIT 8MM-R1/8 90D SWI ELB ADPT
Elbow
References
norgren:
101470818
rubix:
45013434
Technical specifications
Material
Nickel-Plated Brass
Connection 1
R 1/8 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101470818 PFIT 8MM-R1/8 90D SWI ELB ADPT
Rotatable angle screw-in connection 8-r1/8 Pneufit
Technical specifications
Attributes
Material
Nickel-Plated Brass
Connection 1
R 1/8 in
Profile
Pneufit 10
Connection 2
8 mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.47
excl. VAT
/
Each
£
7.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 8085683 PUSH-IN FITTING NPQR-L-G14-Q6
SMC KQ2L06-01GS1 STAINLESS STEEL FITTINGS
FESTO 133123 PUSH-IN Y-CONNECTOR
SMC KQ2N04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
FESTO 130735 PUSH-IN L-FITTING QSL-3/8-8-50
SMC KQ2E06-G01A BRASS FITTING G 1/8 THREAD 6 TUBE
NORGREN C02470418 PFITC 4MM-G1/8 90 SWIV ELBOW
NORGREN C0K511238 PFITC 12MM-G3/8BANJO FLOW (OUT)
CAMOZZI BANJO BOLT 1635-01-3/8
SMC KQ2Y10-G02A ONE-TOUCH FITTING
FESTO 133189 PUSH-IN FITTING QS-1/2-10-50
SMC KQ2W06-M5N ONE-TOUCH FITTING
FESTO 8085682 PUSH-IN FITTING NPQR-L-G18-Q8
NORGREN 431250418 4MM X 1/8 STR MALE ADAPT
NORGREN C0SA01038 10-3/8 FLOW CONTROL (IN) G THRD