References
Festo:NPQR-L-G18-Q8
Rubix:263A6366
Manufacturer :8085682
EAN:4052568454760




Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 8085682 PUSH-IN FITTING NPQR-L-G18-Q8
Push-in L-fitting NPQR-L-G18-Q8 8085682
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
| Profile | npqr |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days