SMC KQ2E06-G01A BRASS FITTING G 1/8 THREAD 6 TUBE

One-Touch Fitting

See technical informationSee documents

References

SMC:KQ2E06-G01A
Rubix:392A8844
brand logo

Technical specifications

Materiala (brass)
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2E06-G01A BRASS FITTING G 1/8 THREAD 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Quick coupling series kq2

Technical specifications


Attributes
Logistic Weight30 g
Materiala (brass)
Connection 11/8
Profileg
Connection 26
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days