References
Festo:NPQR-L-G14-Q6
Rubix:263A6367
Manufacturer :8085683
EAN:4052568454777




Documents
Product details : FESTO 8085683 PUSH-IN FITTING NPQR-L-G14-Q6
Applications
High Pressures
Technical specifications
Attributes
| Material | high alloy stainless steel |
|---|---|
| Connection 1 | 1/4 |
| Profile | npqr |
| Connection 2 | 6 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 33.14 excl. VAT
/ Each
£ 39.77 incl. VAT
- Delivery usually within ( 2 ) days