NORGREN C01480428 PFITC 4MM-R1/4F SWILVEL ELBOW

Elbow

See technical information

References

IMI Norgren:C01480428
Rubix:118A5915
Manufacturer :C01480428
brand logo

Technical specifications

Materialbody: pbt; seals: nbr (silicone-free); threaded parts/clamp: nickel-plated brass; release ring/support ring: pom; clamping ring: stainless steel
Connection 14 mm o.d. tube (push-in fitting)
See all Specifications

Product details : NORGREN C01480428 PFITC 4MM-R1/4F SWILVEL ELBOW


Rotating Female Elbow Fitting 4 - R1/4 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø4mm x R1/4" C01480428

Technical specifications


Attributes
Materialbody: pbt; seals: nbr (silicone-free); threaded parts/clamp: nickel-plated brass; release ring/support ring: pom; clamping ring: stainless steel
Connection 14 mm o.d. tube (push-in fitting)
Profile90° swivel adapter (female)
Connection 2iso r (bspt) r1/4 female thread
Max. temperature60 °C
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
  • Usually arrives within 14 working days