QS Push-in fitting
Material | PBT |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 100x90x30 mm |
---|---|
Logistic Weight | 12,67 g |
Material | PBT |
Connection 1 | 8 mm |
Profile | QSY |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery