References
SMC:KQ2C04-00A-X35
Rubix:2603931

Documents
Product details : SMC KQ2C04-00A-X35 ONE-TOUCH FITTING
KQ2 one-touch, metric and inch fittings are available in a wide range of sizes, jacket styles and thread types. The specially designed gasket provides a positive seal under pressure without the reduced flow rate common with compression fittings. The KQ2 release collar unlocks both the locking clamp and the clamping pliers to provide low release force for easy pipe removal.
Strengths
Suitable for nylon and urethane tubes
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Material | c3604bd;pbt;pp;stainless steel (sus304) |
| Profile | kq2c |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | tube cap |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 4 ) days