References
IMI Norgren:C00291000
Rubix:115A3455
Manufacturer :C00291000


Technical specifications
| Material | body: pbt; threaded bodies and collar: nickel-plated brass; release ring and support ring: pom; grip ring: stainless steel; seals and o-rings: nbr (silicone-free) |
|---|---|
| Connection 1 | m20 x 1 |
Product details : NORGREN C00291000 PFITC 10MM BULKHEAD UNION
Pneufit-C Bulkhead union Ø10mm C00291000
Technical specifications
Attributes
| Material | body: pbt; threaded bodies and collar: nickel-plated brass; release ring and support ring: pom; grip ring: stainless steel; seals and o-rings: nbr (silicone-free) |
|---|---|
| Connection 1 | m20 x 1 |
| Profile | straight (bulkhead union) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Usually arrives within 14 working days