References
Rocol:ELECTRA CLEAN SPRAY 300ml
Rubix:318264
Manufacturer :34066
EAN:5024747340668


Documents
Product details : ROCOL 34066 ELECTRA CLEAN SPRAY 300ML
Food processing, residue free, high performance electrical contact cleaner.
ELECTRA CLEAN Spray is a powerful, ultra-fast drying cleaner, ideal for cleaning electronic equipment and components in and around food processing areas, such as control panels, electric motors, electrical contacts and switches etc.
It is NSF K2 registered and has halal certification, making it suitable for use in the food and clean industries.
Strengths
Removes grime, grease and dirt from all electrical instruments and devices. Rapid evaporation to leave no residue. Compatible with most plastics. NSF K2 Registered. DETEX- x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. Halal Certified.
Applications
ideal for cleaning electronic equipment and components in and around food processing areas, such as control panels, electric motors, electrical contacts and switches etc.
It is NSF K2 registered and has halal certification, making it suitable for use in the food and clean industries.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Max. temperature | 50 °C |
| Flash Point | <0 °c |
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
- In stock: Next day delivery