FUCHS RENOLIN PG 320 FULLY SYNTHETIC GEAR OIL 20L

Renolin PG

See technical informationSee documents

References

Renolin:RENOLIN PG 320 20L
Rubix:2536665
Manufacturer :600168407
EAN:5031131261300
brand logo

Documents

Product details : FUCHS RENOLIN PG 320 FULLY SYNTHETIC GEAR OIL 20L


Fully synthetic EP industrial gear oils based on special, selected polyglycols (PAG)
Mainly suitable for the lubrication of gear units and worm gears / roller bearings and friction bearings which are subject to high mechanical and thermal stress
• Excellent wear protection
• High scuffing load carrying capacity
• Very high resistance to micropitting
• Excellent roller bearing wear protection (FE8)
• Increase of efficiency, reduction of temperature - low friction coefficient
• Excellent viscosity-temperature behaviour (high VI)
• For use at high and low operating temperatures
• High ageing stability
• Good corrosion protection
• Excellent air release
• Low foaming
• Energy efficient compared to mineral & PAO synthetic gear oils

Technical specifications


Attributes
£ 509.33 excl. VAT
/ Each
£ 611.20 incl. VAT
  • Usually arrives within 14 working days