References
Rocol:WIRE ROPE DRESSING 4kg
Rubix:162296
Manufacturer :20026
EAN:5024747200269

Documents
Product details : ROCOL 20026 WIRE ROPE DRESSING 4KG
Lubricating, penetrating and protective wire rope lubricant.
A tenacious, semi-fluid, non-melting grease designed for complete lubrication and corrosion protection on most types of wire ropes, particularly in hostile conditions.
Strengths
Excellent internal and external lubrication. Protects against wear on guides and sheaves. Outstanding internal and external corrosion protection. Suitable for all non-friction drive wire ropes. Resistant to sea water. Approved to NATO and Naval Standards. Temperature range -30 to +100ºC.
Applications
A tenacious, semi-fluid, non-melting grease designed for complete lubrication and corrosion protection on most types of wire ropes, particularly in hostile conditions.
Technical specifications
Attributes
| Volume | 4000 ml |
|---|---|
| Packaging | bucket 4 kg |
| Weight | 4000 g |
| Pack quantity | bucket |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Flash Point | > 150 °c |
Show UNSPSC/ECL@SS
£ 171.18 excl. VAT
/ Each
£ 205.42 incl. VAT
- Usually arrives within 14 working days