References
Rocol:VAC PUMP OIL 5L
Rubix:1267959
Manufacturer :16806
EAN:5024747168064

Documents
Product details : ROCOL 16806 VAC PUMP OIL 5L
Food grade lubricant for extended vacuum pump life.
High performance lubricating fluid for use in all vacuum pumps.
Strengths
Extended life. Suitable for high load and high pressure conditions. Clean and low odour. Low deposit formation. Prevents corrosion from moisture ingress. Ideal for use as gear box flushing oil. Temperature range -5°C to +130°C.
NSF H1 Registered. ISO 21469 Certified. "HALAL Certified".
Applications
High performance lubricating fluid for use in all vacuum pumps.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | jerrican 5 l |
| Weight | 4300 g |
| Pack quantity | jerrican |
| Min. temperature | -5 °C |
| Max. temperature | 130 °C |
| Viscosity | 86 mPa s |
| Flash Point | >240 °c |
Show UNSPSC/ECL@SS
£ 119.94 excl. VAT
/ Each
£ 143.93 incl. VAT
- In stock: Next day delivery