ROCOL 15800 FOODLUBE XT CHAIN FLUID 20L
Foodlube® XT chain fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE XT CHAIN FLUID 20L
Rubix:80295400
Manufacturer :15800
EAN:5024747158003

Documents
Product details : ROCOL 15800 FOODLUBE XT CHAIN FLUID 20L
High temperature food grade chain fluid for chains and conveyors.
FOODLUBE XT Chain Fluid is formulated from a combination of synthetic esters and a special anti-oxidant package, which ensure outstanding performance at temperatures up to +280°C.
This advanced formulation allows FOODLUBE XT Chain Fluid to overcome typical problems experienced by chains at high temperatures such as:
Contamination from lubricant dripping or fling-off;
Carbonised deposits caused by lubrication degradation;
High oil consumption caused by evaporation loss and fling-off;
Chain stretch caused by wear from inadequate lubrication.
Not only does FOODLUBE XT Chain Fluid offer outstanding operational performance, it is manufactured from FDA listed ingredients, NSF H1 registered and ISO 21469 certified, thereby providing full audit compliance in the food and beverage industry.
FOODLUBE XT Chain Fluid is designed for use with automatic lubricators, including electrostatic systems, making it an ideal product for the lubrication of bakery oven chains and pin chain lubrication in the canning industry.
FOODLUBE XT Chain Fluid does not contain paint wetting impairment substances (PWIS).
Strengths
Wide operating temperature range: 0°C to +280°C. Excellent anti-wear properties extend chain life. Penetrates deep into links and pins for maximum wear protection. Anti-oxidant package reduces deposit and varnish formation. Low evaporation increases re-lubrication intervals. Low fuming supports clean working environment.
NSF H1 registered and ISO 21469 certified. HALAL Certified.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Pack quantity | jerrican |
| Min. temperature | 0 °C |
| Max. temperature | 280 °C |
| Viscosity | 115.56 mPa s |
| Flash Point | hoger dan 300 °c |
Show UNSPSC/ECL@SS
£ 1,164.26 excl. VAT
/ Each
£ 1,397.11 incl. VAT
- Usually arrives within 14 working days