References
Festo:DGSL-4-20-EA
Rubix:390A6930
Manufacturer :570159
EAN:4052568216542

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 570159 MINI SLIDE
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Strengths
- High load capacity and positioning accuracy
- Maximum movement precision thanks to ground-in ball bearing cage guide
- Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
- Variants with clamping unit or end-position locking for fixing the guide slide
- Wide variety of mounting and attachment options
- Compact design
Technical specifications
Attributes
| Logistic Weight | 181,52 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 482.54 excl. VAT
/ Each
£ 579.05 incl. VAT
- Delivery usually within ( 6 ) days