References
Festo:DFM-12-100-P-A-GF
Rubix:114A1158
Manufacturer :170831
EAN:4052568139599

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 170831 GUIDED DRIVE DFM-12-100-P-A-GF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193x101x101 mm |
|---|---|
| Logistic Weight | 811,2 g |
| Type | guided actuator |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 220.25 excl. VAT
/ Each
£ 264.30 incl. VAT
- Delivery usually within ( 2 ) days