GUARDMASTR SAFETY RELAY 440R-N23132

electric components

See technical informationSee documents

References

Guardmaster:440R-N23132
Rubix:130A3622
brand logo

Documents

Product details : GUARDMASTR SAFETY RELAY 440R-N23132


Single Wire Safe Input: N/A
Logic Configuration: None
Immediate Safety Outputs: 3 N.O.
Immediate Auxiliary Outputs: 1 N.C.
Delayed Safety Outputs: N/A
Single Wire Safe Output: N/A
Power Supply: 24V DC
Removable Terminals: Removable
Reset: Automatic/Manual Reset

Technical specifications


Attributes
£ 221.26 excl. VAT
/ Each
£ 265.51 incl. VAT
  • In stock: Next day delivery