References
Guardmaster:440R-D22R2
Rubix:130A5477
Documents
Product details : GUARDMASTR SAFETY RELAY 440R-D22R2
Output: 2 Normally Open
Number of outputs, safety related, undelayed, with contact: 2
Number of outputs, safety related, delayed, with contact: 0
Number of outputs, signalling function, undelayed, with contact: 0
Number of outputs, safety related, undelayed, semiconductors: 0
Number of outputs, safety related, delayed, semiconductors: 0
Number of outputs, signalling function, undelayed, semiconductors: 1
Number of outputs, signalling function, delayed, semiconductors: 0
With start input: False
With muting function: False
Voltage type for actuating: DC
Rated control supply voltage at DC: 24 V
Model: Basic device
Type of electric connection: Screw connection
Evaluation inputs: Other
Power consumption: 2.5 W
Operating voltage range: 20.4
Configurable logic: AND/OR
Continuous safety output current: UL: C300, AC-15: 1.5 A/250V AC, DC-13: 2 A/24V DC (0.1 Hz)
Wire size: 0.2...2.5 mm² (24...14 AWG)
Number of outputs, signalling function, delayed, with contact: 0
With feedback circuit: True
Suitable for monitoring of magnetic switches: True
Suitable for monitoring of proximity switches: True
Suitable for monitoring of emergency-stop circuits: True
Suitable for monitoring of optoelectronic protection equipment: True
Suitable for monitoring of position switches: True
Suitable for monitoring of tactile sensors: True
Suitable for monitoring of valves: True
Surge auxillary output current duration, max: 5 ms
Aggregate current of outputs per module, max: 6 A
Continuous auxiliary output current: 50 mA
Surge auxiliary output current: 700 mA
Other input: SWS input
Other output: SWS output
SIL according to IEC 61508: 3
With approval according to UL: True
Stop category according to IEC 60204: 0
Performance level according to EN ISO 13849-1: Level e
Type of safety according to IEC 61496-1: 4
With approval for TUV: True
With detachable clamps: True
Rated control supply voltage at AC 50 Hz: 0 V
Rated control supply voltage at AC 60 Hz: 0 V
Vibration: 10...55 Hz, 0.35 mm
Shock: Shock proof, operating: 10 G, 16 ms
Release-delay: 0 s
Rail mounting possible: True
Mechanical life operations: 1.0E7
Enclosure protection: IP40 (NEMA 1)
Safe failure fraction: 99 %
PFHd: 4.35 E-09
Mode of operation: High demand mode
Category: Up to 4
Hardware fault tolerance: 1
MTTFd: 355 year
DC avg: 99 %
T cycle: 8/28.8 (h/s)
Mission time: 20 year
Hours of operation: 24 h
Days of operation: 365 dbays
Performance level: Up to e
Operating temperature: -5 °C
Relative operating humidity: 0 %
Height: 119.4 mm
Width: 22.5 mm
Depth: 113.6 mm
Number of outputs, safety related, undelayed, with contact: 2
Number of outputs, safety related, delayed, with contact: 0
Number of outputs, signalling function, undelayed, with contact: 0
Number of outputs, safety related, undelayed, semiconductors: 0
Number of outputs, safety related, delayed, semiconductors: 0
Number of outputs, signalling function, undelayed, semiconductors: 1
Number of outputs, signalling function, delayed, semiconductors: 0
With start input: False
With muting function: False
Voltage type for actuating: DC
Rated control supply voltage at DC: 24 V
Model: Basic device
Type of electric connection: Screw connection
Evaluation inputs: Other
Power consumption: 2.5 W
Operating voltage range: 20.4
Configurable logic: AND/OR
Continuous safety output current: UL: C300, AC-15: 1.5 A/250V AC, DC-13: 2 A/24V DC (0.1 Hz)
Wire size: 0.2...2.5 mm² (24...14 AWG)
Number of outputs, signalling function, delayed, with contact: 0
With feedback circuit: True
Suitable for monitoring of magnetic switches: True
Suitable for monitoring of proximity switches: True
Suitable for monitoring of emergency-stop circuits: True
Suitable for monitoring of optoelectronic protection equipment: True
Suitable for monitoring of position switches: True
Suitable for monitoring of tactile sensors: True
Suitable for monitoring of valves: True
Surge auxillary output current duration, max: 5 ms
Aggregate current of outputs per module, max: 6 A
Continuous auxiliary output current: 50 mA
Surge auxiliary output current: 700 mA
Other input: SWS input
Other output: SWS output
SIL according to IEC 61508: 3
With approval according to UL: True
Stop category according to IEC 60204: 0
Performance level according to EN ISO 13849-1: Level e
Type of safety according to IEC 61496-1: 4
With approval for TUV: True
With detachable clamps: True
Rated control supply voltage at AC 50 Hz: 0 V
Rated control supply voltage at AC 60 Hz: 0 V
Vibration: 10...55 Hz, 0.35 mm
Shock: Shock proof, operating: 10 G, 16 ms
Release-delay: 0 s
Rail mounting possible: True
Mechanical life operations: 1.0E7
Enclosure protection: IP40 (NEMA 1)
Safe failure fraction: 99 %
PFHd: 4.35 E-09
Mode of operation: High demand mode
Category: Up to 4
Hardware fault tolerance: 1
MTTFd: 355 year
DC avg: 99 %
T cycle: 8/28.8 (h/s)
Mission time: 20 year
Hours of operation: 24 h
Days of operation: 365 dbays
Performance level: Up to e
Operating temperature: -5 °C
Relative operating humidity: 0 %
Height: 119.4 mm
Width: 22.5 mm
Depth: 113.6 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 398.66 excl. VAT
/ Each
£ 478.39 incl. VAT
- Usually arrives within 14 working days


