References
Festo:ESBF-BS-50-300-5P
Rubix:391A1950
Manufacturer :8022591
EAN:4052568278441
Documents
Product details : FESTO 8022591 ELECTRIC DRIVE
electric cylinder ESBF-BS-50-300-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=50, Stroke=300 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Electric cylinder ESBF-BS-50-300-5P 8022591
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,276.29 excl. VAT
/ Each
£ 1,531.55 incl. VAT
- Delivery usually within ( 2 ) days