References
Festo:EPCC-BS-60-200-5P-A
Rubix:391A1834
Manufacturer :5428895
EAN:4052568452803

Technical specifications
| Type | electr. cylinder epcc-bs-60-200-5p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 200 mm |
Product details : FESTO 5428895 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-60-200-5P-A 5428895
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-60-200-5p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 421.59 excl. VAT
/ Each
£ 505.91 incl. VAT
- Delivery usually within ( 2 ) days