References
Loctite:135557
Rubix:127A2817
Manufacturer :135557
EAN:0079340971158

Documents
Product details : LOCTITE 135557 ROTORSPRAY
The LOCTITE® Electric Rotorspray is an ID Bore Coating System used to apply LOCTITE® products to interior cylindrical surfaces. The special design of the drive assembly and rotor housing means the Rotorspray is completely sealed: no adhesive contamination here. It integrates directly with LOCTITE valves and controllers, and it comes complete with integrated rotor speed control, error check, and overload shut-off.
Strengths
•Rotary spray applies LOCTITE adhesives to interior cylindrical surfaces
Integrates directly with LOCTITE valves and controllers
Multiple spinners available for variety of applications (10mm, 15mm, 25mm diameter and custom sizes)
Quick-stop feature eliminates over spray
Integrates directly with LOCTITE valves and controllers
Multiple spinners available for variety of applications (10mm, 15mm, 25mm diameter and custom sizes)
Quick-stop feature eliminates over spray
Technical specifications
Attributes
| Type | electric rotor spray |
|---|---|
| Weight | 0.53 kg |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 2,267.40 excl. VAT
/ Each
£ 2,720.88 incl. VAT
- Usually arrives within 14 working days