3M 3M50600 DYNAMICMIXING SYSTEM APPLICATOR
3M™ Dynamic Mixing System Applicator
See technical informationReferences
3M:50600
Rubix:80135404
Manufacturer :7100074739

Product details : 3M 3M50600 DYNAMICMIXING SYSTEM APPLICATOR
Eliminate messy mixing and reduce waste with 3M™ Dynamic Mixing System. The sturdy, built to last and heavy duty performance applicator works with the 3M™ Dynamic Mixing System to dispense 3M™ Dynamic Mixing System Fillers.
The applicator is powered by the workshops pneumatic air system and comfortably fits any grip and is always ready to dispense two-part products with the precise trigger control. It works with mixing nozzles (sold separately) to eliminate the worry of adding too much or too little hardener to filler and glazes.
Use the applicator’s precise delivery when and where you want. It helps you use the correct amount of product, saving time and materials.
The applicator is powered by the workshops pneumatic air system and comfortably fits any grip and is always ready to dispense two-part products with the precise trigger control. It works with mixing nozzles (sold separately) to eliminate the worry of adding too much or too little hardener to filler and glazes.
Use the applicator’s precise delivery when and where you want. It helps you use the correct amount of product, saving time and materials.
The 3M™ Dynamic Mixing System Applicator allows you to dispense fast and accurate fillers from the highly efficient 3M DMS cartrdige system. Our durable, built to last and heavy duty performance applicator is powered by your workshops pneumatic air system to allow a high working speed.
Strengths
Use the applicator with the 3M™ Dynamic Mixing System;Dispense the 3M™ Dynamic Mixing System on demand, exactly mixed and in the needed quantity;Get precise and convenient applications with trigger control;Adjustable rpm for controlled dispensing speed
Applications
Use to dispense a variety of products
Technical specifications
Attributes
| Volume | 276 ml |
|---|---|
| Type | pneumatic applicator |
| Model | 50600 |
Show UNSPSC/ECL@SS
£ 442.85 excl. VAT
/ Each
£ 531.42 incl. VAT
- Delivery usually within ( 4 ) days




