LOCTITE 2564842 PRO PUMP HAND HELD DISPENSER 50/250ML
Manual pump
See technical informationSee documentsReferences
Loctite:2564842
Rubix:230A0866
Manufacturer :2564842
EAN:0079340015364

Technical specifications
| Volume | 250 ml |
|---|---|
| Type | manual bottle-mounted adhesive dispenser (pro pump) |
Documents
Product details : LOCTITE 2564842 PRO PUMP HAND HELD DISPENSER 50/250ML
Manual gun for 50 ml two-component cartridges. Hand-held and manually operated for applying products in 1:1 and 1:2 ratios. Practical and economical, it can be used to apply LOCTITE two-component epoxies and acrylics in double 50 ml cartridges/syringes.
Strengths
Practical, economical method of application.
Applications
Dispensing Adhesives
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Type | manual bottle-mounted adhesive dispenser (pro pump) |
| Model | 2564842 |
| Weight | 0.078 kg |
Show UNSPSC/ECL@SS
£ 56.76 excl. VAT
/ Each
£ 68.11 incl. VAT
- In stock: Next day delivery