References
Spartex:248200
Rubix:217A3726
EAN:3660338029905

Documents
Product details : SPARTEX 248200 SKELETON GUN
Suitable for applying mastics and adhesives.
For 310 ml cartridge
For 310 ml cartridge
Skeleton gun for cartridge 310ml
Strengths
Access product, top quality/price product
Applications
Use full for painting and masonery missions. Cartridge only
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Type | skeleton-type applicator gun |
| Model | gun |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- In stock: Next day delivery
