3M PNEUMATIC GUNS F/ CARTRIDGES APPLICATOR F/ 310 ML CARTRIDGES 08012


3M™ Pneumatic Guns for Cartridges

References
3m:Q08012
rubix:395A4707
manufacturer :7000041351
ean:03134375373432
brand logo
brand logo
Technical specifications
Capacity310 ml
See all Specifications

Product details : 3M PNEUMATIC GUNS F/ CARTRIDGES APPLICATOR F/ 310 ML CARTRIDGES 08012


This lightweight pneumatic gun is fitted with an air-flow regulator 'dump valve' which instantly exhausts the air when the trigger is released. Ideal for fast and easy sealer applications like 1K PU sealers or Windscreen adhesives.
The 3M™ Pneumatic Gun for Cartridge is a lightweight pneumatic gun for sealer cartridges.

Strengths

Lightweight aluminium body;For easy handling of sealer cartridges;1/4" outer threat for air connector;Increases productivity

Technical specifications


Attributes
Package weight865 g
Capacity310 ml
ColourGrey
Show UNSPSC/ECL@SS
£ 178.40 excl. VAT
/ Each
£ 214.08 incl. VAT
  • Usually arrives within 14 working days