SMC AR50-F10E-B MODULAR STYLE REGULATOR


Modular controller

References
smc:AR50-F10E-B
rubix:2599703
brand logo
brand logo
Technical specifications

Product details : SMC AR50-F10E-B MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 50
Backflow Function: None
Thread: F (G)
Port: 10 (1)
Option: E (Square embedded type pressure gauge, with limit indicator)
Semi-standard: Standard
Made to Order 2: None

Strengths

More compact solution thanks to the integration of the manometer.

Applications

To adjust the air pressure.

Technical specifications


Attributes
Logistic Weight1137 g
Connection 11
Show UNSPSC/ECL@SS
£ 72.89 excl. VAT
/ Each
£ 87.47 incl. VAT
  • Delivery usually within ( 4 ) days