FESTO 8041820 BALL SCREW AXIS

Electromechanical Spindle Axis Drive

See technical informationSee documents

References

Festo:ELGA-BS-KF-70-500-0H-10P-ML
Rubix:391A0954
Manufacturer :8041820
EAN:4052568286217
brand logo

Technical specifications

Typeelectromechanical spindle axis drive
Cylinder diameter70 mm
Cylinder stroke500 mm
See all Specifications

Documents

Product details : FESTO 8041820 BALL SCREW AXIS


spindle axis ELGA-BS-KF-70-500-0H-10P-ML With recirculating ball bearing guide Working stroke=500 mm, Size=70, Stroke reserve=0 mm, Spindle diameter=12 mm, Spindle pitch=10 mm/U

Technical specifications


Attributes
Typeelectromechanical spindle axis drive
Cylinder diameter70 mm
Cylinder stroke500 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size70
£ 2,157.05 excl. VAT
/ Each
£ 2,588.46 incl. VAT
  • Delivery usually within ( 11 ) days