Filter Options
CATEGORIES
  • Electronic thermometer (8)
  • Brand

    8 Product(s) with 8 variant(s):

    Relevance
    • brannan:38/701/0
    • rubix:2584781
    • Temperature range
      -50/350 °C
    • Admissible error
      2 °C
    £ 46.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • brannan:31/175/0
    • rubix:2584780
    • Temperature range
      -50/250 °C
    • Admissible error
      1 °C
    £ 17.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • fluke:Fluke 51 II
    • rubix:1440894
    • manufacturer :1281142
    • ean:0095969077651
    • Temperature range
      -10/+50 °C
    • Admissible error
      0.3 °C
    £ 506.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • fluke:1281139
    • rubix:1440896
    • ean:0095969077644
    • Temperature range
      -10/+50 °C
    • Admissible error
      0.3 °C
    £ 646.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brannan:38/660/0
    • rubix:319574
    • Temperature range
      -0,369623656 °C
    £ 45.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:TKDT 10
    • rubix:80178965
    • ean:7316575851934
    • Temperature range
      -0,145772595 °C
    £ 247.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • extech:EX830
    • rubix:2575704
    • Temperature range
      -50/270 °C
    £ 212.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brannan:38/685/0
    • rubix:2584779
    • Temperature range
      -200/1372 °C
    £ 85.65 excl. VAT
    / Each
    • Delivery within 10-15 business days