FLUKE THERMOMETER DIGITAL 51II


Handheld Digital Probe Thermometer

References
fluke:Fluke 51 II
rubix:1440894
manufacturer :1281142
ean:0095969077651
brand logo
brand logo
Technical specifications
Min. temperature-10 °C
Max. temperature50 °C

Product details : FLUKE THERMOMETER DIGITAL 51II


The Fluke 51 II single input digital thermometer delivers fast response with laboratory accuracy (0.05% + 0.3°C). You can use the 51 II to measure contact temperature on motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, or E-type thermocouple temperature sensors. The user friendly-front panel and large, backlit display make it easy to view results. And the sleep mode feature preserves battery life to give you a typical thousand hours of operation.

Strengths

Single Input digital thermometer for lab, QA, process calibration, food safety and HVAC
Measures J, K, T, and E-type thermocouples
Presents results in °C, °F, or Kelvin (K) on a large backlit display
Includes a relative time clock on MIN, MAX, and AVG to provide a time reference for major events
Easy-to-access battery door that allows replacing the battery without breaking the calibration seal
Comes with splash- and dust-resistant case protected by an impact-absorbing holster and a three-year warranty
Powered by three, standard AA batteries -30-
Includes an electronic offset function that compensates for thermocouple errors to maximize overall accuracy
Provides a user-friendly front panel that is easy to set up and operate
Offers sleep mode to increase battery life; 1000-hour battery life typical
Offers optional ToolPak accessory to hang the thermometer from any metal object (with the rare earth magnet) or secure around a pipe (with hook-and-loop straps) for hands-free operation

Technical specifications


Attributes
Min. temperature-10 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 534.41 excl. VAT
/ Each
£ 641.29 incl. VAT
  • Usually arrives within 14 working days