BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBES
K-Type/J-Type Thermocouple Thermometers with 4 Inputs
See technical informationReferences
Brannan:38/685/0
Rubix:2584779
Product details : BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBES
• Large backlit LCD display shows any combination of T1, T2, T3, T4, T1-T2, T3-T4
• Electronic offset allows compensation of thermocouple errors to maximise overall accuracy
• K-Type and J-Type Sensors
• MAX/MIN/AVG record
• Readout in °C, °F or Kelvin (K/J)
• Auto power off
• Supplied with 4 beaded wire thermocouple probe
• Complete with battery, full instructions and protective bag
• Tyep K Temperature Range: -200 to 1372 C
• Battery size: 9V
Technical specifications
Attributes
| Min. temperature | -200 °C |
|---|---|
| Max. temperature | 1372 °C |
Show UNSPSC/ECL@SS
£ 88.40 excl. VAT
/ Each
£ 106.08 incl. VAT
- Usually arrives within 14 working days

