FLUKE 52-2 50HZ THERMOMETER


Dual Probe Digital Thermometer

References
fluke:1281139
rubix:1440896
ean:0095969077644
brand logo
brand logo
Technical specifications
Min. temperature-10 °C
Max. temperature50 °C

Product details : FLUKE 52-2 50HZ THERMOMETER


Thermometer - 2 inputs

Strengths

Dual-input digital thermometer for lab, QA, process calibration, food safety and HVAC
Shows any combination of T1, T2, T1-T2, plus MIN, MAX, or AVG on the large backlit dual display
Features fast response and laboratory accuracy (0.05% + 0.3°C)
Includes a relative time clock on MIN, MAX, and AVG to provide a time reference for major events
Easy-to-access battery door that allows replacing the battery without breaking the calibration seal
Comes with splash- and dust-resistant case protected by an impact-absorbing holster and a three-year warranty
Powered by three, standard AA batteries -30-
Features an electronic offset function that compensates for thermocouple errors to maximize overall accuracy
Measures J, K, T, and E-type thermocouples
Presents results in °C, °F, or Kelvin (K)
Provides a user-friendly front panel that is easy to set up and operate
Offers sleep mode to increase battery life; 1000-hour battery life typical
Offers optional ToolPak accessory to hang the thermometer from any metal object (with the rare earth magnet) or secure around a pipe (with hook-and-loop straps) for hands-free operation

Technical specifications


Attributes
Min. temperature-10 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 676.80 excl. VAT
/ Each
£ 812.16 incl. VAT
  • Usually arrives within 14 working days