BRANNAN 31/175/0 DIGITAL THERMOMETER WITH ADJUSTABLE PROBE TO IP65
Folding Probe Thermometer
See technical informationReferences
Brannan:31/175/0
Rubix:2584780
Product details : BRANNAN 31/175/0 DIGITAL THERMOMETER WITH ADJUSTABLE PROBE TO IP65
• Foldable probe for convenient use and easy storage
• Stainless steel probe adjusts from 0° to 180°
• Protection to IP 65
• One second temperature sensing time
• Auto power on when probe is opened more than 30° angle
• Auto power off when probe is closed less than 30° angle
• Wrist strap and battery included
• Temperature Range: -50 to 250 C
• Battery size: 9V
Technical specifications
Attributes
| Min. temperature | -50 °C |
|---|---|
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- In stock: Next day delivery

