EXTECH EX830 AC/DC CLAMP-ON MULTIMETR W NON-CONTACT INFRARED THRMOMETR


EX830 AC/DC Clamp-on multimeter with a built-in non-contact InfraRed Thermometer

References
extech:EX830
rubix:2575704
brand logo
brand logo
Technical specifications
Min. temperature-50 °C
Max. temperature270 °C

Product details : EXTECH EX830 AC/DC CLAMP-ON MULTIMETR W NON-CONTACT INFRARED THRMOMETR


Non-contact InfraRed Temperature measurements with laser pointer
True RMS Current and Voltage measurements
Peak hold captures inrush currents and Transients
MultiMeter functions include AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Diode, Continuity and Type K Thermometer
1.7" (43mm) jaw opening for conductors up to 750MCM or two 500MCM
4000 count backlit display
Autoranging with manual range button
Features include Data Hold and Min/Max, DC Zero, Auto Power off
Complete with test leads, 9V battery, general purpose Type K probe and case

Technical specifications


Attributes
Min. temperature-50 °C
Max. temperature270 °C
Show UNSPSC/ECL@SS
£ 213.22 excl. VAT
/ Each
£ 255.86 incl. VAT
  • Usually arrives within 14 working days