References
SKF:TKDT 10
Rubix:80178965
EAN:7316575851934
Documents
Product details : SKF TKDT10 SURFACE TEMPERATURE PROBE
The SKF TKDT 10 is suitable for a wide range of applications and has the ability to have two SKF temperature probes connected. A large back-lit LCD display helps ensure that the temperatures can be easily read in almost all lighting conditions.
Strengths
•Contact temperature measurement range from –200 to +1 372 °C (–328 to +2 501 °F)
Supplied with temperature probe TMDT 2-30 (max. 900 °C / (1 652 °F)); suitable for many direct contact applications
Can be used with an optional second SKF temperature probe enabling either probe temperature, or the temperature difference between the probes, to be displayed
Temperature readings displayed in either °C, °F, or Kelvin (K)
Temperature display can be frozen for ease of reading
Minimum, maximum and average temperatures can be displayed, together with a time stamp
User selectable auto power off function increases battery life
Supplied in a sturdy carrying case
Supplied with temperature probe TMDT 2-30 (max. 900 °C / (1 652 °F)); suitable for many direct contact applications
Can be used with an optional second SKF temperature probe enabling either probe temperature, or the temperature difference between the probes, to be displayed
Temperature readings displayed in either °C, °F, or Kelvin (K)
Temperature display can be frozen for ease of reading
Minimum, maximum and average temperatures can be displayed, together with a time stamp
User selectable auto power off function increases battery life
Supplied in a sturdy carrying case
Technical specifications
Attributes
| Min. temperature | -200 °C |
|---|---|
| Max. temperature | 1372 °C |
Show UNSPSC/ECL@SS
£ 310.75 excl. VAT
/ Each
£ 372.90 incl. VAT
- Delivery usually within ( 3 ) days

