Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
TAMLEX T2G35 2 GANG 35MM DEEP SOCKET BOX
TAMLEX T2G35 2 GANG 35MM DEEP SOCKET BOX
2 Gang Flush Back Box
References
tamlex:
T2G35
rubix:
229A9509
Technical specifications
Type
Socket box
See all Specifications
Product details
Technical specifications
Product details : TAMLEX T2G35 2 GANG 35MM DEEP SOCKET BOX
Galvanised steel multiple knockout boxes to BS4662.
13 x 25mm knockouts.
1 Fixed, 1 Adjustable lug.
Brass earth terminal (upto 4mm capacity).
Technical specifications
Attributes
Type
Socket box
Width
135
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.26
excl. VAT
/
Each
£
1.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC IZT43-D36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
MCG MC225 4P N/O 25A 230V 2 MODULE MODULAR CONTACT (H)83 MM X (W)36 MM
SMC IZT40-130D38H-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MC 4W 38MMX25MM COUPLER
SMC IZT42-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM
CENTAUR PVC CMT 3SA 16MMX38MM MINI TRUNKING (L)3 M X (W)38 MM X (D)16
CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
CENTAUR PVC MEC 1W 16MMX16MM END CAP
MCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM X
WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
HAGER LTD KLDS8 LIGHTING DISTRIBUTION SYSTEM
LEGRAND 39597 VIKING 3 LABEL FOR 39596