References
Siemens:3RV2011-1JA10
Rubix:236A0661
EAN:4011209712492

Product details : SIEMENS AG 3RV2011-1JA10 MPCB SIZE S00 14-20A SCREW
Circuit breaker size S00 for motor protection, CLASS 10 A-release 7...10 A N release 130 A screw terminal Standard switching capacity
Technical specifications
Attributes
| Type | s00 |
|---|---|
| Voltage | 690 V |
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 65.33 excl. VAT
/ Each
£ 78.40 incl. VAT
- In stock: Next day delivery
