• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M

CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M

Live Sleeving

See technical informationSee documents

References

Centaur Manufacturing:BROWN3/4
Rubix:234A6227
brand logo
brand logo

Technical specifications

Typelive sleeving
See all Specifications

Documents

Product details : CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M


Technical specifications


Attributes
Typelive sleeving
Colourbrown
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CENTAUR PVC MEC 4W 38MMX25MM END CAPPHOENIX 3004100 FUSE TERMINAL BLOCKCENTAUR PVC CDLB 1W 1G 35MM DRY LINING BOX (H)83 MM X (W)83 MM X (D)35CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM XHAGER IU4 4MOD SHEET STEEL ENCLOSURE (H)187 MM X (W)115 MM X (D)61.5 MCENTAUR PVC LG 20W 20MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)20 MMCENTAUR PVC MFB 3W 38MMX16MM FLAT BENDSIEMENS SIGNAL COLUMN 70MM B 8WD4400-1ACSCHNEIDER ZBP0A CLEAR BOOTZBP OASMC IZG10-0802-01 IZG10 IONIZER GUNWAGO TERMBLOCK CONNECTOR 221-415CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MMCENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITESIEMENS 6EP1333-2BA20 POWER SUPPLY, DIN-RAIL, 24V, 5A, 120W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap