MCG M54200 500X400X200 SHEET STEEL ENC IP65 C/W BAC (H)500 MM X (W)400
Enclosure
See technical informationSee documentsReferences
MCG Industrial:M54200
Rubix:234A6131

Documents
Product details : MCG M54200 500X400X200 SHEET STEEL ENC IP65 C/W BAC (H)500 MM X (W)400
500X400X200 Sheet Steel Enc Ip65 C/W Bac (H)500 mm x (W)400 mm x (D)200 mm
Technical specifications
Attributes
| Type | enclosure |
|---|---|
| Material | galvanised sheet steel;polyurethane (gasket) |
| Colour | white |
Show UNSPSC/ECL@SS
£ 166.05 excl. VAT
/ Each
£ 199.26 incl. VAT
- Delivery usually within ( 3 ) days
