SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE
Static Control - IZTP43, High-voltage Power Supply Module
See technical informationSee documentsReferences
SMC:IZTP43-L
Rubix:247A5711

Documents
Product details : SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE
The IZTP power supply module is the high-voltage source component for the IZT static control system. Modules generate ions in AC (+/- blended ions), DC (fixed polarity ions), or Dual AC (low amplitude +/- blended ions) mode, depending on selection and as directed by the controller. This component is available individually to expand an existing system, or as a replacement. A complete system consists of any mixture of 1 to 4 IZTB bars and/or IZTN nozzles, an IZTP power supply module for each ionizer, and a single IZTC controller, plus cables and accessories as required. All components can be ordered separately.
•High-voltage power supply module separated from the bar
•Easy mounting and removal using connector
•Can be mounted separately from the controller or other high-voltage power supply modules
•DIN rail mounting bracket available.
Type: L (IO-Link)
Model: 43 (AC Type, IZTN43)
DIN Rail Mounting Bracket: None
•Easy mounting and removal using connector
•Can be mounted separately from the controller or other high-voltage power supply modules
•DIN rail mounting bracket available.
Type: L (IO-Link)
Model: 43 (AC Type, IZTN43)
DIN Rail Mounting Bracket: None
Technical specifications
Attributes
| Type | power supply module |
|---|---|
| Material | abs;aluminium |
Show UNSPSC/ECL@SS
£ 791.58 excl. VAT
/ Each
£ 949.90 incl. VAT
- Delivery usually within ( 4 ) days