References
SKF:ASNH 530
Rubix:101A9887
Manufacturer :629
EAN:7316577057679

Product details : SKF HOUSING END COVER ASNH 530
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Type | endcover for snl (se) |
| Outer diameter | 203.8 mm |
| Width | 6.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 34.60 excl. VAT
/ Each
£ 41.52 incl. VAT
- In stock: Next day delivery
