Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 52
SKF HOUSED BEARING SEAL TS 52
Labyrinth Seal TS
References
skf:
TS 52
rubix:
103A1477
manufacturer :
27728
ean:
7316577016904
Technical specifications
Type
Seal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 52
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
275
x
275
mm
Logistic Weight
3329
g
Type
Seal
Inner diameter
240
mm
Outer diameter
275
mm
Width
42
mm
Series
TS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.89
excl. VAT
/
Each
£
337.07
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
FAG ETS530 LABYRINTH SEALING RING
SKF V RING HSNG SEAL X2 TSN 222 A
COOPER 01C5EX BEARING CARTRIDGE
FAG DH610 HOUSING LIP-SEAL 0383903290000
SKF V RING HSNG SEAL X2 TSN 530 A
SKF HOUSNG LABRYNTH SEAL TSN 512 S
SKF BEARING HOUSING SEAL TSN507C
INA SD14X20X3-A DOUBLE LIP SEALING RING SD
NSK G609-KIT+J G-LOK SEAL
NILOS LSTO15X35 15X35 LSTO
NSK V516-KIT+J V516-KIT+FS HOUSING SEAL
INA NEEDLE BEARING SEAL G50X62X5
SKF HOUSING SEAL TFL518
SKF BEARING HOUSING SEAL TSN516A
FAG ETS508 LABYRINTH SEALING RING