Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD17X23X3-A
rubix:
274A8372
manufacturer :
0007975960000
ean:
4054364122614
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD17X23X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,53
g
Type
Sealing Ring
Outer diameter
23
mm
Width
3
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.39
excl. VAT
/
Each
£
2.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG EDK509 HOUSING COVER
SKF TSN 3034 S PLUMMER BLOCK SEAL
FAG NTC44 HOUSING SEAL
NSK V518-KIT+FS HOUSING SEAL
INA DRS45130 OIL SEAL CARRIER 15063150000
SKF HOUSNG LABRYNTH SEAL TSN 526 S
FAG STR S153401-1-12X10-F2 FELT SEAL 383831100000
SNR SCO210-50 BEARING UNIT ACCESSORIES
SNR RDC611 PLUMMER BLOCK ACCESSORIES
FAG DH308 HOUSING LIP-SEAL 0383900000000
COOPER SR300 SYNTHETIC RUBBER SEAL
SKF V RING HSNG SEAL X2 TSN 524 A
FAG EDH607 SEALING RING
SKF HMV84/233983 HYDRAULIC NUT
FAG ETS510-307 LABYRINTH SEALING RING