End Cover ASNH
Type | endcover for snl (se) |
---|
Logistics dimensions (L x W x H) | 5,5x129,6x129,6 mm |
---|---|
Logistic Weight | 39 g |
Type | endcover for snl (se) |
Outer diameter | 129.6 mm |
Width | 5.5 mm |
Series | asnh |
Material | synthetic material |
Usually arrives within 14 working days