Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G32X42X4-C RADIAL ROTARY SHAFT SEAL
INA G32X42X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G32X42X4-C
rubix:
129A7640
manufacturer :
0810756420000
ean:
4054364780975
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA G32X42X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
4
g
Type
Sealing Ring
Outer diameter
42
mm
Width
4
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.39
excl. VAT
/
Each
£
10.06
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FAG EFS318 SEALING RING
SKF END COVER + O SECTION TUBE ETS72
SKF TACONITE SEAL TER 122
SKF SEALING WASHER Z 211
COOPER ATL95M TRIPLE LABYRINTH SEAL
INA NEEDLE BEARING SEAL G30X40X4
FAG EFS524-624 SEALING RING
FAG ETS517 LABYRINTH SEALING RING
COOPER SR75M SYNTHETIC RUBBER SEAL
INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
SKF BEARING HOUSING SEAL TSN512C
TIMKEN TSNG510-307 DOUBLE LIP SEAL
TIMKEN TSNG530 DOUBLE LIP SEAL
SKF ETS 56 END CAP
SNR SC213DS PLUMMER BLOCK ACCESSORIES