References
SKF:ASNH 517
Rubix:1275220
Manufacturer :621
EAN:7316577057624

Product details : SKF BEARING HOUSING SEAL ASNH517
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x107x107 mm |
|---|---|
| Logistic Weight | 22,8 g |
| Type | endcover for snl (se) |
| Outer diameter | 107 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
- In stock: Next day delivery
